Shop All Grooved Pins
Midwest Fastener
3/16" x 2-1/2" Zinc Plated Steel Dowel Screws 15PK
Mfr # 68421
Zoro # G902520313
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dowel Screw
- Finish Zinc
- Material Steel
- Length 1 2-1/2"
- Diameter 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 68421
- Zoro # G902520313
- UPC # 738287684216
- Country of Origin United States
- Category Grooved Pins
Dimensions
Length 1 | 2-1/2" |
Diameter | 3/16" |
Details
Type | Dowel Screw |
Finish | Zinc |
Material | Steel |
Description
A dowel screw is similar to a wood screw but with two pointed ends and no head, used for making hidden joints between two pieces of wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 25 PK (69892)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 5 PK (Z8860)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Stainless Steel Plain Finish, 5 PK (U51205.150.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Waxed Zinc Yellow, 35/64 in Ht, 25 PK (3XTN9)
- MIDWEST FASTENER 5/32" x 1-1/4" Zinc Plated Steel Dowel Screws 20PK (68408)
- MIDWEST FASTENER 3/8" x 4" Zinc Plated Steel Dowel Screws 50PK (50923)
- MIDWEST FASTENER 3/16" x 1-1/2" Zinc Plated Steel Dowel Screws 100PK (50913)
- MIDWEST FASTENER 5/16" x 4" Zinc Plated Steel Dowel Screws 10PK (68426)
- MIDWEST FASTENER 1/4" x 2" Plain Steel Dowel Screws 20PK (60782)
- MIDWEST FASTENER 5/16" x 3-1/2" Zinc Plated Steel Dowel Screws 10PK (68425)
- METABO HPT HEADLESS PINS 1-3/16""L (23003SHPT)
- Midwest Fastener Grooved Pins