Shop All Hitch Pins
Midwest Fastener
3/16" x 2-1/2" Zinc Plated Steel Cotterless Hitch Pins 6PK
Mfr # 930105
Zoro # G202528446
product price: $9.79
/pk 6, $1.63/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Cotterless
- Basic Material Steel
- Fastener Finish Zinc Plated
- Pin Dia. 3/16"
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930105
- Zoro # G202528446
- UPC # 719199301057
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 3/16" |
Usable Length | 2-1/2" |
Diameter | 3/16" |
Length 1 | 2-1/2" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Cotterless |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc |
Material | Steel |
Type | Hitch Pin |
Style | Self-Locking - Cotterless |
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x1/2, PK50 (U07852.043.0050)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 50 PK (08228)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 50 PK (M07160.100.0080)
- HHIP 0.291" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0291)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Cotterless Hitch Pins 6PK (930104)
- MIDWEST FASTENER 1/2" x 1-1/2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930163)
- MIDWEST FASTENER 1/4" x 2" 18-8 Stainless Steel Cotterless Hitch Pins 3PK (930044)
- MIDWEST FASTENER 1/2" x 3" Zinc Plated Steel Cotterless Hitch Pins 3PK (930166)
- MIDWEST FASTENER 3/8" x 1" Zinc Plated Steel Cotterless Hitch Pins 5PK (930141)
- MIDWEST FASTENER 3/8" x 1-1/2" 18-8 Stainless Steel Cotterless Hitch Pins 2PK (930046)
- ZORO SELECT Ring Pin, Detent, 1/2x4 In, PK5 (30-51)
- Midwest Fastener Hitch Pins