Shop All Hose Barb Fittings
Midwest Fastener
3/16" x 1/8MIP Brass Hose Barbs 6PK
Mfr # 66501
Zoro # G102528386
product price: $16.99
/pk 6, $2.83/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hose Barb
- Fitting Material Brass
- Diameter 2 1/8MIP
- Diameter 1 3/16"
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66501
- Zoro # G102528386
- UPC # 738287665017
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 2 | 1/8MIP |
Diameter 1 | 3/16" |
Size A | 3/16" |
Size B | 1/8 |
Details
Type | Hose Barb |
Fitting Material | Brass |
Gender | Male |
Style | Straight |
Connection Type A x B | Hose Barb x Male NPT |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Orbital Sander Lever A1353, 1/pk (28165)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 48" (B48)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9021FUT8H, Pressure Line, 25 micron, Outside-In (MF0058446)
- QA1 Female, SS/PTFE Race Rod End, LH, 6/6.065mm (MGFL6T)
- MIDWEST FASTENER 1/4" Brass Air Hose Splicers 4PK (66526)
- MIDWEST FASTENER 3/8" x 1/2MIP Brass Hose Barbs 4PK (66512)
- MIDWEST FASTENER 1/2" x 1/2MIP Nylon Plastic Hose Barbs 4PK (66493)
- MIDWEST FASTENER 3/8" x 1/4FIP Nylon Plastic Female Hose Barbs 3PK (33708)
- MIDWEST FASTENER 5/16" x 1/4FIP Brass Female Hose Barbs 5PK (33684)
- MIDWEST FASTENER 3/8" Brass Air Hose Splicers 4PK (66527)
- DIXON Barbed Hose Fitting, Hose ID 1-1/2", NPT (AST20)
- Midwest Fastener Hose Barb Fittings