Shop All Hose Barb Fittings
Midwest Fastener
3/16" x 1/4MIP Nylon Plastic Hose Barbs 8PK
Mfr # 66482
Zoro # G002528417
product price: $12.75
/pk 8, $1.59/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Nylon
- Diameter 1 3/16"
- Diameter 2 1/4MIP
- Gender Male
- Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66482
- Zoro # G002528417
- UPC # 738287664829
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 1 | 3/16" |
Diameter 2 | 1/4MIP |
Size A | 3/16" |
Size B | 1/4 |
Details
Fitting Material | Nylon |
Gender | Male |
Style | Straight |
Connection Type A x B | Hose Barb x Male NPT |
Type | Hose Barb |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1000mm (SPA1000)
- NSK NSK 6305 C3, 6300 Series Single Row Deep Groove Ball Bearing (6305 C3)
- D&D 31" Outside Length, 2/3" Top Width, 1 Ribs (B28/5L310)
- CONRADER Throttle Control, Honda Engine 11-13 HP (TCSP-H-1113-B)
- MIDWEST FASTENER 1/4" x 1/8MIP Nylon Plastic Hose Barbs 8PK (66483)
- MIDWEST FASTENER 5/16" x 1/4FIP Brass Female Hose Barbs 5PK (33684)
- MIDWEST FASTENER 3/8" Brass Air Hose Splicers 4PK (66527)
- MIDWEST FASTENER 3/8" x 3/8FIP Brass Female Hose Barbs 4PK (33686)
- MIDWEST FASTENER 1/4" Brass Air Hose Splicers 4PK (66526)
- MIDWEST FASTENER 1/4" x 1/4MIP Brass Hose Barbs 6PK (66504)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/2 Inch NPT Male End (FM88)
- Midwest Fastener Hose Fittings