Shop All Hose Barb Fittings
Midwest Fastener
3/16" x 1/4MIP Brass Hose Barbs 6PK
Mfr # 66502
Zoro # G302528391
product price: $33.99
/pk 6, $5.67/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hose Barb
- Fitting Material Brass
- Diameter 1 3/16"
- Diameter 2 1/4MIP
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66502
- Zoro # G302528391
- UPC # 738287665024
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 1 | 3/16" |
Diameter 2 | 1/4MIP |
Size B | 1/4 |
Size A | 3/16" |
Details
Type | Hose Barb |
Fitting Material | Brass |
Gender | Male |
Style | Straight |
Connection Type A x B | Hose Barb x Male NPT |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- CLIMAX METAL PRODUCTS RC-075 Set Screw Coupling (RC-075)
- GLOBAL G2SC-125-SS Two-Piece Clamping Collar (G2SC-125-SS)
- SMC FRL, 1/4" NPT Ports, 20 Size (AC20-N02-3CZ-A)
- MIDWEST FASTENER 3/8" x 3/8MIP Nylon Plastic Hose Barbs 8PK (66491)
- MIDWEST FASTENER 3/8" x 3/8FIP Brass Female Hose Barbs 4PK (33686)
- MIDWEST FASTENER 3/8" x 1/4MIP Brass Hose Barbs 4PK (66515)
- MIDWEST FASTENER 3/8" x 1/8MIP Nylon Plastic Hose Barbs 8PK (66487)
- MIDWEST FASTENER 3/8" x 1/2MIP Nylon Plastic Hose Barbs 4PK (66492)
- MIDWEST FASTENER 1/4" x 1/8MIP Nylon Plastic Hose Barbs 8PK (66483)
- FESTO Barbed Fitting N-M5-PK-3 (N-M5-PK-3)
- Midwest Fastener Hose Fittings