Shop All S Hooks
Midwest Fastener
3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 10PK
Mfr # 60707
Zoro # G902512899
original price:
$7.99
7% off
new price: $7.39
/pk 10, $0.74/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type S Hook
- Diameter 2 1/2"
- Diameter 1 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60707
- Zoro # G902512899
- UPC # 738287607079
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 2 | 1/2" |
Diameter 1 | 3/16" |
Length 1 | 1-3/4" |
Details
Finish | Zinc |
Material | Steel |
Type | S Hook |
Style | Open |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP8301 x 690)
- MSI Antique White Arabesque SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0428-SAM)
- NATIONAL GUARD Lite Kit with Glass, 24inx24in, Drk Bronze (L-FRA100DKB-PRO3-GT118-24X24)
- SECURITRON Universal Header Bracket (UHB-CL-8)
- MIDWEST FASTENER 5/16" x 3/4" x 2-1/2" Zinc Plated Steel Open S Hooks 25PK (52415)
- MIDWEST FASTENER 1/8" x 3/8" x 1" Zinc Plated Steel Open S Hooks 18 18PK (60703)
- MIDWEST FASTENER 1/4" x 9/16" x 2-1/8" 18-8 Stainless Steel Large Wire S Hooks 6PK (65128)
- MIDWEST FASTENER 1/4" x 9/16" x 2" Zinc Plated Steel Open S Hooks 8PK (60708)
- MIDWEST FASTENER 3/16" x 7/16" x 1-1/2" 18-8 Stainless Steel Large Wire S Hooks 1 12PK (65126)
- MIDWEST FASTENER 5/16" x 7/8" x 3" Zinc Plated Steel Open S Hooks 10PK (52416)
- HILLMAN 1-1/2 ZINC PLATED S-HOOK (851873)
- Midwest Fastener S Hooks