Shop All S Hooks
Midwest Fastener
3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 100PK
Mfr # 50994
Zoro # G102512897
original price:
$89.68
18% off
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type S Hook
- Diameter 1 3/16"
- Diameter 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50994
- Zoro # G102512897
- UPC # 738287509946
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 1 | 3/16" |
Diameter 2 | 1/2" |
Length 1 | 1-3/4" |
Details
Finish | Zinc |
Material | Steel |
Type | S Hook |
Style | Open |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3"W x 60"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams (BMSTRF03X60TRBL)
- MIDWEST FASTENER 3/4" Nylon Plastic Track Drawer Guides 6PK (68143)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7TE1626)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 10ft Roll - Brown (03-165)
- MIDWEST FASTENER 5/16" x 3/4" x 2-1/2" Zinc Plated Steel Open S Hooks 25PK (52415)
- MIDWEST FASTENER 9/64" x 1/2" x 1-5/8" Brass Open S Hooks 15PK (60702)
- MIDWEST FASTENER 1/4" x 5/8" x 2-1/4" Zinc Plated Steel S Hooks 25PK (52414)
- MIDWEST FASTENER 5/32" x 5/8" x 2-1/4" 18-8 Stainless Steel S Hooks 20PK (52420)
- MIDWEST FASTENER 1/8" x 1-1/2" 18-8 Stainless Steel Medium Wire S Hooks 1 12PK (65121)
- MIDWEST FASTENER 1/8" x 3/8" x 1" Zinc Plated Steel Open S Hooks 100PK (50992)
- VILLAGE WROUGHT IRON 3 in. S-Hook with .63 in. Openings - Black (SH-3)
- Midwest Fastener S Hooks