Shop All S Hooks
Midwest Fastener
3/16" x 1/2" x 1-3/4" 18-8 Stainless Steel Large Wire S Hooks 10PK
Mfr # 65127
Zoro # G202512896
product price: $16.49
/pk 10, $1.65/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type S Hook
- Material Stainless Steel
- Diameter 1 3/16"
- Diameter 2 1/2"
- Length 1 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65127
- Zoro # G202512896
- UPC # 738287651270
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 1 | 3/16" |
Diameter 2 | 1/2" |
Length 1 | 1-3/4" |
Details
Type | S Hook |
Material | Stainless Steel |
Hardness | 18-8 |
Style | Large |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-107)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3A)
- ARMSTRONG Suspension Grid, White, 2"H, 15/16"W, 144"L (EA7900C)
- ZORO SELECT O-Ring, Dash 214, Viton, 0.13 In., PK25 (1CTC7)
- MIDWEST FASTENER 5/16" x 3/4" x 2-1/2" Zinc Plated Steel Open S Hooks 25PK (52415)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 10PK (60707)
- MIDWEST FASTENER 3/32" x 5/16" x 1" Brass Open S Hooks 15PK (60701)
- MIDWEST FASTENER 1/8" x 3/8" x 1" Zinc Plated Steel Open S Hooks 100PK (50992)
- MIDWEST FASTENER 1/4" x 9/16" x 2" Zinc Plated Steel Open S Hooks 50PK (50995)
- MIDWEST FASTENER 5/16" x 7/8" x 3" Zinc Plated Steel Open S Hooks 10PK (52416)
- CAMPBELL CHAIN & FITTINGS #40 "S" Hook, Zinc Plated (6104024)
- Midwest Fastener S Hooks