Shop All Radial Ball Bearings
Midwest Fastener
3/16" x 1/2" x 0.196" Precision Ball Bearings 2PK
Mfr # 72823
Zoro # G702520575
product price: $13.25
/pk 2, $6.63/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Bearing
- Diameter 2 1/2"
- Diameter 1 3/16"
- Length 1 .196"
- Style Precision
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72823
- Zoro # G702520575
- UPC # 738287728231
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Diameter 2 | 1/2" |
Diameter 1 | 3/16" |
Length 1 | .196" |
Details
Type | Ball Bearing |
Style | Precision |
Description
Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 3/8" NPT Male M-Style Coupler (719)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZB02520-15-51-G)
- CONTINENTAL CONTITECH 4/BX110 Banded Cogged V-Belt, 113" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX110)
- STA-LUBE 14 oz Multipurpose Grease Cartridge Gray (SL3330)
- MIDWEST FASTENER 3/16" Ball Bearings 25PK (72845)
- MIDWEST FASTENER 1/8" Ball Bearings 25PK (72843)
- MIDWEST FASTENER 25mm ID x 52mm OD x 15mm Ball Bearings 2PK (37607)
- MIDWEST FASTENER 7/16" Ball Bearings 15PK (64286)
- MIDWEST FASTENER 5/16" Ball Bearings 15PK (64284)
- MIDWEST FASTENER 0.9843" x 2.0472" x 0.5906 Precision Ball Bearings 2PK (72828)
- SKF SKF-51208, Single Row Ball Brgs, 51208 (51208)
- Midwest Fastener Ball Bearings