Shop All Spring Pins
Midwest Fastener
3/16" x 1/2" Plain Steel Coiled Spring Pins 10PK
Mfr # 932491
Zoro # G202506505
product price: $6.95
/pk 10, $0.70/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932491
- Zoro # G202506505
- UPC # 719199324919
- Country of Origin China
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1/2 in |
Diameter | 3/16" |
Length 1 | 1/2" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled |
Basic Material | Steel |
Fastener Finish | Plain |
Finish | Plain |
Material | Steel |
Type | Tension Pin |
Style | Coiled |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM M10-1.50 Socket Head Cap Screw, Plain Titanium, 20 mm Length (0016887)
- L.H. DOTTIE Screw Anchor, 1-1/4" L, Carbon Steel (WTKHX)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x7/16, PK50 (U07852.043.0043)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0062)
- MIDWEST FASTENER 3/32" x 3/4" Plain Steel Tension Pins 4 42PK (61182)
- MIDWEST FASTENER 5/32" x 1" 18-8 Stainless Steel Tension Pins 1 12PK (38887)
- MIDWEST FASTENER 4mm x 16mm Plain Steel Tension Pins 15PK (32288)
- MIDWEST FASTENER 1/4" x 1-1/4" Plain Steel Tension Pins 10PK (72788)
- MIDWEST FASTENER 1/8" x 3/4" 18-8 Stainless Steel Tension Pins 20PK (38884)
- MIDWEST FASTENER 5/32" x 1-3/4" Plain Steel Tension Pins 20PK (72773)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK5 (M39140.100.0035)
- Midwest Fastener Spring Pins