Shop All Cable Clamps & Clips
Midwest Fastener
3/16" x 1/2" Natural Nylon Plastic Strap 20PK
Mfr # 64207
Zoro # G102505431
product price: $6.29
/pk 20, $0.31/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Wire Clip
- Application Clamping Cable or Tubing
- Material Natural Nylon
- Length 1 1/2"
- Diameter 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64207
- Zoro # G102505431
- UPC # 738287642070
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length 1 | 1/2" |
Diameter | 3/16" |
Details
Type | Wire Clip |
Application | Clamping Cable or Tubing |
Material | Natural Nylon |
Style | Nylon Strap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 12/24V AC, 120V AC (9070T50D13)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AD)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Black (TLP606RNET)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x48.0 (F44T148GV)
- MIDWEST FASTENER 1/4" x 3/8" Black Nylon Plastic Strap 25PK (64222)
- MIDWEST FASTENER 3/4" x 1/2" Black Nylon Plastic Strap 10PK (64232)
- MIDWEST FASTENER 1/2" x 1/2" Rubber Cushioned Steel Support Clamps 10PK (72543)
- MIDWEST FASTENER 1/2" x 1/2" x 1/4 Wire Clips 10PK (33405)
- MIDWEST FASTENER 3/4" x 3/4" x 1/2" Plastic Wire Clips 10PK (33406)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, PK25 (22CC37D0625)
- Midwest Fastener Cable Clamps & Clips