Shop All Cable Clamps & Clips
Midwest Fastener
3/16" x 1/2" Black Nylon Plastic Strap 20PK
Mfr # 64227
Zoro # G802505458
product price: $6.19
/pk 20, $0.31/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UV Black Nylon
- Type Wire Clip
- Application Clamping Cable or Tubing
- Diameter 3/16"
- Length 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64227
- Zoro # G802505458
- UPC # 738287642278
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Diameter | 3/16" |
Length 1 | 1/2" |
Details
Material | UV Black Nylon |
Type | Wire Clip |
Application | Clamping Cable or Tubing |
Style | Nylon Strap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.25in ID, Clear, 100ft (FP301-1/4-100'-CLEAR-SPOOL)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (52SB2AAB)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW2-B7-K)
- SIEMENS Heater, Trip Class 20, Thermal (SMFH29)
- MIDWEST FASTENER 1/8" x 3/8" Natural Nylon Plastic Strap 30PK (64201)
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- MIDWEST FASTENER 9/16" x 1/2" Black Nylon Plastic Strap 10PK (64228)
- MIDWEST FASTENER 3/16" OD x 0.9" Half Clips 10PK (72561)
- MIDWEST FASTENER 1/2" White Plastic Nail Wire Clips 1 12PK (64187)
- MIDWEST FASTENER 1-1/4" x 1/2" Black Nylon Plastic Strap 10PK (64234)
- ZORO SELECT Half Clamp, Galvanized, Dia 5/8 In, PK50 (CH1009Z1)
- Midwest Fastener Cable Clamps & Clips