Shop All Gate Door Hardware
Midwest Fastener
3/16" x 11/64" x 4" 18-8 Stainless Steel Gate Hooks & Eyes 4PK
Mfr # 32646
Zoro # G102517243
product price: $21.25
/pk 4, $5.31/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Gate Hook
- Diameter 2 11/64"
- Diameter 1 3/16"
- Length 1 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32646
- Zoro # G102517243
- UPC # 738287326468
- Country of Origin Unknown
- Category Gate Door Hardware
Dimensions
Diameter 2 | 11/64" |
Diameter 1 | 3/16" |
Length 1 | 4" |
Details
Material | Stainless Steel |
Type | Gate Hook |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Edger Blade (40-141)
- GILMOUR Hose Flexogen 5/8X100' (865001-1002)
- MILWAUKEE TOOL Reciprocator Attachment (49-16-2794)
- MI-T-M Nozzle (18-0294)
- MIDWEST FASTENER 5/32" x 1-1/2" Zinc Plated Steel Gate Hooks & Eyes 100PK (51026)
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Gate Hooks & Eyes 15PK (60483)
- MIDWEST FASTENER 6" Fate Hooks & Eyes 50PK (51033)
- MIDWEST FASTENER 3/16" x 3" Solid Brass Gate Hooks 10PK (52425)
- MIDWEST FASTENER 7/32" x 12" Gate Hooks & Eyes 40PK (51035)
- MIDWEST FASTENER 1/8" x 1" 18-8 Stainless Steel Gate Hooks & Eyes 1 12PK (32641)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR8155)
- Midwest Fastener Gate Door Hardware