Shop All Gate Door Hardware
Midwest Fastener
3/16" x 11/64" x 3" 18-8 Stainless Steel Gate Hooks & Eyes 5PK
Mfr # 32645
Zoro # G802517314
product price: $23.99
/pk 5, $4.80/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gate Hook
- Material Stainless Steel
- Diameter 2 11/64"
- Diameter 1 3/16"
- Length 1 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32645
- Zoro # G802517314
- UPC # 738287326451
- Country of Origin Unknown
- Category Gate Door Hardware
Dimensions
Diameter 2 | 11/64" |
Diameter 1 | 3/16" |
Length 1 | 3" |
Details
Type | Gate Hook |
Material | Stainless Steel |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVEL Cover Turbine Roof Vent 8995 (SW27297)
- JAMESON 8" Folding Tri-cut Pruning Saw (SB-8TE-F)
- LITTLE GIANT Rubber Feed Pan (HP-1)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 3'x5' Double Sided (203881)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Gate Hooks & Eyes 10PK (60485)
- MIDWEST FASTENER 7/32" x 12" Gate Hooks & Eyes 40PK (51035)
- MIDWEST FASTENER 1/8" x 1" 18-8 Stainless Steel Gate Hooks & Eyes 1 12PK (32641)
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Gate Hooks & Eyes 15PK (60483)
- MIDWEST FASTENER 5/32" x 9/64" x 2-1/2" 18-8 Stainless Steel Gate Hooks & Eyes 6PK (32644)
- MIDWEST FASTENER 6" Fate Hooks & Eyes 50PK (51033)
- ZORO SELECT Self-Latching Gate Latch, 2-3/8 In. W (1RBY1)
- Midwest Fastener Gate Door Hardware