Shop All Dowel Pins
Midwest Fastener
3/16" x 1" Plain Steel Dowel Pins 1 12PK
Mfr # 76388
Zoro # G102523268
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 3/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76388
- Zoro # G102523268
- UPC # 738287763881
- Country of Origin China
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 1 in |
Length 1 | 1" |
Diameter | 3/16" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Finish | Plain |
Material | Steel |
Type | Dowel Pin |
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 2-3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01058)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 50 PK (U01200.037.0087)
- ITW E-Z Ancor Screw Anchor, 1-5/8" L, Nylon (25310)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (U01000.050.0225)
- MIDWEST FASTENER 3/16" x 3/4" Plain Steel Dowel Pins 1 12PK (76387)
- MIDWEST FASTENER 1/4" x 1" Plain Steel Dowel Pins 10PK (76392)
- MIDWEST FASTENER 1/4" x 1-1/2" Birch Wood Fluted Dowel Pins 100PK (08897)
- MIDWEST FASTENER 3/8" x 1-1/2" Plain Steel Dowel Pins 4PK (76398)
- MIDWEST FASTENER 1/4" x 1-1/4" Plain Steel Dowel Pins 10PK (76393)
- MIDWEST FASTENER 3/8" x 1-1/2" Birch Wood Fluted Dowel Pins 100PK (08899)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0050)
- Midwest Fastener Dowel Pins