Shop All Spring Pins
Midwest Fastener
3/16" x 1" Plain Steel Coiled Spring Pins 6PK
Mfr # 932493
Zoro # G902506515
product price: $5.85
/pk 6, $0.98/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932493
- Zoro # G902506515
- UPC # 719199324933
- Country of Origin China
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1 in |
Diameter | 3/16" |
Length 1 | 1" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled |
Basic Material | Steel |
Fastener Finish | Plain |
Material | Steel |
Type | Tension Pin |
Finish | Plain |
Style | Coiled |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Heavy Duty Staples, 18 ga, Round Crown, 7/16 in Leg L, Steel (187)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 9/16 in Wd, 6 3/4 in Ht, Plain Steel, 5 PK (U17272.050.0400)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Offset Round Head, Angled (FN1540-1MSS)
- ZORO SELECT Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 165 PK (DQTKI0-602250-165P)
- MIDWEST FASTENER 4mm x 16mm Plain Steel Tension Pins 15PK (32288)
- MIDWEST FASTENER 3/16" x 1-1/2" Plain Steel Tension Pins 1 12PK (61193)
- MIDWEST FASTENER 1/8" x 3/4" 18-8 Stainless Steel Tension Pins 20PK (38884)
- MIDWEST FASTENER 7/16" x 2-1/2" Plain Steel Tension Pins 5PK (72807)
- MIDWEST FASTENER 7/32" x 1-1/2" Plain Steel Tension Pins 10PK (72783)
- MIDWEST FASTENER 1/2" x 3" Plain Steel Tension Pins 4PK (72814)
- ZORO SELECT 5/16X1-1/4 PIN COIL MEDIUM PLAIN (31220PCM)
- Midwest Fastener Spring Pins