Shop All Cotter Pins
Midwest Fastener
3/16" x 1" 18-8 Stainless Steel Cotter Pins 10PK
Mfr # 74856
Zoro # G402520431
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 3/16 in
- Fastener Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74856
- Zoro # G402520431
- UPC # 738287748567
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 1 in |
Diameter | 3/16" |
Length 1 | 1" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Type | Cotter Pin |
Material | Stainless Steel |
Hardness | 18-8 |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size #6 , Nylon Plain Finish, 40 PK (16FW006032)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.011.0075)
- ZORO SELECT Dowel Pin, Std, M4x20mm L, PK100 (DP5004020-100P1)
- MIDWEST FASTENER 3/4" x .120" Zinc Plated Steel Bow Tie Cotter Pins 6PK (932328)
- MIDWEST FASTENER 3/32" x 1" Zinc Plated Steel Cotter Pins 100PK (04021)
- MIDWEST FASTENER 1/8" x 1-1/4" 18-8 Stainless Steel Cotter Pins 14 14PK (74848)
- MIDWEST FASTENER 3/32" x 3/4" 18-8 Stainless Steel Cotter Pins 30PK (74843)
- MIDWEST FASTENER 1/4" x 5" Zinc Plated Steel Cotter Pins 4PK (930291)
- MIDWEST FASTENER 1/8" x 2" 18-8 Stainless Steel Cotter Pins 1 12PK (61253)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 1.6mm, PK100 (M39350.016.0016)
- Midwest Fastener Cotter Pins