Shop All Rubber Sheets & Strips
Midwest Fastener
3/16" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK
Mfr # 64327
Zoro # G302505880
Sold in multiples of 2 for $20.90
$20.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16"
- Material Neoprene
- Diameter 2 1-1/4"
- Diameter 1 3/16"
- Nominal Size 3/16" (#10)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64327
- Zoro # G302505880
- UPC # 738287643275
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Diameter 2 | 1-1/4" |
Diameter 1 | 3/16" |
Nominal Size | 3/16" (#10) |
Details
Thickness | 1/16" |
Material | Neoprene |
Type | Rubber Washer |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Type 302 SS, 13, 0.031 In (29031)
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 5 ft., 40A (BULK-RS-S40-262)
- ZORO SELECT Rod, SS, 303, 3/4 In Dia x 3 Ft L (2EXB3)
- ZORO SELECT Expanded Sheet, Flat, Al, 8x4 ft, 1/2-#0.081 (43F050081-48X96)
- MIDWEST FASTENER 1/4" x 2" x 1/16" Neoprene Rubber Washers 7PK (64341)
- MIDWEST FASTENER 5/32" x 3/8" x 1/16" Neoprene Rubber Washers 50PK (64321)
- MIDWEST FASTENER 3/4" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64347)
- MIDWEST FASTENER 5/8" x 2" x 1/16" Neoprene Rubber Washers 7PK (64344)
- MIDWEST FASTENER 7/16" x 1" x 1/16" Neoprene Rubber Washers 40PK (64326)
- MIDWEST FASTENER 3/16" x 1/2" x 1/16" Neoprene Rubber Washers 50PK (64322)
- E. JAMES Sheet Rubber, 1/8, 24" X 5ft Neo Economy 70 (50070-1/8X24X5)
- Midwest Fastener Rubber Sheets & Strips