Shop All Vacuum and Blower System Accessories
Midwest Fastener
3/16" x 1-1/4" Rubber Vacuum Caps 8PK
Mfr # 32743
Zoro # G302506061
product price: $6.95
/pk 8, $0.87/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vacuum Cap
- Material Rubber
- Diameter 3/16"
- Length 1 1-1/4"
- Head Style Vacuum Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32743
- Zoro # G302506061
- UPC # 738287327434
- Country of Origin Unknown
- Category Vacuum and Blower System Accessories
Dimensions
Diameter | 3/16" |
Length 1 | 1-1/4" |
Details
Type | Vacuum Cap |
Material | Rubber |
Head Style | Vacuum Cap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Snap-Off Utility Knife Snap-Off, 6 in L (DWHT10045)
- DRILLCO 3-56, 13/16 OD ADJUSTABLE DIES - 3000E (30E003FA)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Green (65502)
- DRILL AMERICA 17.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD17.5MM)
- MIDWEST FASTENER 1/4" x 1-1/4" Rubber Vacuum Caps 6PK (32745)
- MIDWEST FASTENER 1/4" x 5/8" Red Vinyl Plastic Vacuum Caps 6PK (32754)
- MIDWEST FASTENER 3/8" x 31/32" Rubber Vacuum Caps 4PK (32748)
- MIDWEST FASTENER 1/2" x 11/16" Rubber Vacuum Caps 2PK (32752)
- MIDWEST FASTENER 3/8" x 1-1/2" Rubber Vacuum Caps 3PK (32751)
- MIDWEST FASTENER 1/4" x 9/16" Rubber Vacuum Caps 8PK (32744)
- CS UNITEC Hose Adapter (519753)
- Midwest Fastener Electrical Tools