Shop All Lynch Pins
Midwest Fastener
3/16" x 1-1/4" Linch Pins 8PK
Mfr # 930062
Zoro # G202508660
product price: $10.79
/pk 8, $1.35/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Dia. 3/16 in
- Finish Yellow Zinc
- Type Snapper Pin
- Diameter 3/16"
- Length 1 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930062
- Zoro # G202508660
- UPC # 719199300623
- Country of Origin India
- Category Lynch Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 1 1/4 in |
Diameter | 3/16" |
Length 1 | 1-1/4" |
Details
Pin Item | Linch Pin |
Finish | Yellow Zinc |
Type | Snapper Pin |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK (M37420.100.0001)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M16-2mm, Plain Finish (36551)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Silicon Bronze, 8 PK (39965)
- 3M Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, Clear, 1440 PK (SJ4570)
- MIDWEST FASTENER 3/16" x 1" Linch Pins 8PK (930061)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 3PK (36503)
- MIDWEST FASTENER 5/16" x 2-3/4" Zinc Plated Steel Square Wire Lock Pins 10PK (53200)
- MIDWEST FASTENER 3/8" x 2-1/4" Square Wire Lock Pins 3PK (36502)
- MIDWEST FASTENER 5/16" x 2-1/4" Square Wire Lock Pins 4PK (36485)
- MIDWEST FASTENER 1/4" x 1-1/4" Linch Pins 8PK (930063)
- AFTERMARKET S8460 Pear Linch Pin, Pin 11mm x 70mm Fits Vicon (S.8460-SPX)
- Midwest Fastener Lynch Pins