Shop All Grooved Pins
Midwest Fastener
3/16" x 1-1/2" Zinc Plated Steel Dowel Screws 20PK
Mfr # 68411
Zoro # G902520344
product price: $7.15
/pk 20, $0.36/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Dowel Screw
- Diameter 3/16"
- Length 1 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68411
- Zoro # G902520344
- UPC # 738287684117
- Country of Origin United States
- Category Grooved Pins
Dimensions
Diameter | 3/16" |
Length 1 | 1-1/2" |
Details
Finish | Zinc |
Material | Steel |
Type | Dowel Screw |
Description
A dowel screw is similar to a wood screw but with two pointed ends and no head, used for making hidden joints between two pieces of wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 5 PK (U38130.125.0001)
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-20, Brass, Chome Plated, 9/16 in H, 5 PK (CPB286)
- ZORO SELECT Thread Cutting Screw, #6 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.013.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38400.100.0030)
- MIDWEST FASTENER 1/4" x 1" Zinc Plated Steel Dowel Screws 100PK (50915)
- MIDWEST FASTENER 3/8" x 4" Zinc Plated Steel Dowel Screws 50PK (50923)
- MIDWEST FASTENER 5/16" x 4-1/2" Zinc Plated Steel Dowel Screws 10PK (68427)
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Dowel Screws 100PK (50917)
- MIDWEST FASTENER 5/16" x 4" Zinc Plated Steel Dowel Screws 10PK (68426)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50914)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.060.0020)
- Midwest Fastener Grooved Pins