Shop All Rubber Sheets & Strips
Midwest Fastener
3/16" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK
Mfr # 64333
Zoro # G202505874
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Thickness 1/16"
- Diameter 2 1-1/2"
- Diameter 1 3/16"
- Nominal Size 3/16" (#10)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64333
- Zoro # G202505874
- UPC # 738287643336
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Diameter 2 | 1-1/2" |
Diameter 1 | 3/16" |
Nominal Size | 3/16" (#10) |
Details
Material | Neoprene |
Thickness | 1/16" |
Type | Rubber Washer |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.375" Thick (BULK-PS-PC-621)
- ZORO SELECT Rod, Aluminum, 2024, 2 In Dia x 3 Ft L (2AVD4)
- ZORO SELECT Flat Stock, Hot Rolled, .375"x1.5"x240" (HF.375X1.5-240)
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 4 In, 1 Ft (61F1.25X4-12)
- MIDWEST FASTENER 3/4" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64347)
- MIDWEST FASTENER 1/4" x 1/2" x 1/16" Neoprene Rubber Washers 50PK (64323)
- MIDWEST FASTENER 5/16" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64331)
- MIDWEST FASTENER 5/32" x 3/8" x 1/16" Neoprene Rubber Washers 50PK (64321)
- MIDWEST FASTENER 1/2" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64346)
- MIDWEST FASTENER 3/8" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64332)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-867)
- Midwest Fastener Rubber Sheets & Strips