Shop All Compression and Die Springs
Midwest Fastener
3/16" x 1-1/2" x .020" WG Steel Compression Springs 1 12PK
Mfr # 18502
Zoro # G102514310
product price: $6.59
/pk 12, $0.55/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Spring
- Material Spring Steel
- Diameter 1 3/16"
- Diameter 2 .020"
- Length 1 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18502
- Zoro # G102514310
- UPC # 738287185027
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Diameter 1 | 3/16" |
Diameter 2 | .020" |
Length 1 | 1-1/2" |
Nominal Size | SRM02 |
Wire Diameter | .020 WG |
Details
Type | Compression Spring |
Material | Spring Steel |
Description
Compression springs are coils designed to become shorter when loaded. Their turns are not touching in the unloaded position, and they need no attachment points.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Knob Lockset, Mechanical, Entrance, Office (HK11BB 32D)
- BLUM 110 Degree 1in Overlay Blumotion Soft-closing Doweled Compact Clip Hinge (31C358BS16)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1350)
- USA INDUSTRIALS Cam and Groove Gasket, 3/4" Size, PK10 (ZUSA-CAM-EFDA-3/4)
- MIDWEST FASTENER 5/16" x .030" x 1-1/16" Steel Compression Springs 1 12PK (18660)
- MIDWEST FASTENER 5/8" x .092" x 1-3/4" Steel SRA413 Ajax Springs 1 12PK (18633)
- MIDWEST FASTENER 53/64" x 3" x .047" WG Steel Compression Springs 6PK (18535)
- MIDWEST FASTENER 3/8" x .026" x 1-1/4" Steel Compression Springs 1 12PK (18669)
- MIDWEST FASTENER 1/2" x .055" x 3-9/16" Steel Compression Springs 6PK (18680)
- MIDWEST FASTENER 15/32" x .043" x 5-1/4" Steel Compression Springs 6PK (18681)
- SPEC Compression Spring, Music Wire, PK10, C06000631750M (C06000631750M)
- Midwest Fastener Compression and Die Springs