Shop All Spring Pins
Midwest Fastener
3/16" x 1-1/2" Plain Steel Tension Pins 1 12PK
Mfr # 61193
Zoro # G402506510
product price: $6.15
/pk 12, $0.51/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 3/16 in
- Fastener Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61193
- Zoro # G402506510
- UPC # 738287611939
- Country of Origin China
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1 1/2 in |
Length 1 | 1-1/2" |
Diameter | 3/16" |
Details
Pin Item | Tension Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Tension Pin |
Material | Steel |
Finish | Plain |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD4 Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel Stainless Steel, 100 PK (7300SD4-PWR)
- MIDWEST FASTENER L-Hook, 5/8"-11, 16" L, Steel Hot Dipped Galvanized, 10 PK (09414)
- ZORO SELECT Grade 5, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L (U01060.125.0500)
- A & I PRODUCTS Woodruff Key Assortment, 250 Pc. 7" x3" x1" (A-WK250)
- MIDWEST FASTENER 1/4" x 1-1/2" Plain Steel Coiled Spring Pins 4PK (932496)
- MIDWEST FASTENER 7/16" x 2-1/2" Plain Steel Tension Pins 5PK (72807)
- MIDWEST FASTENER 1/4" x 3/4" Plain Steel Tension Pins 10PK (72786)
- MIDWEST FASTENER 1/2" x 2-1/2" Plain Steel Tension Pins 4PK (72813)
- MIDWEST FASTENER 3/8" x 1-1/2" Plain Steel Tension Pins 8PK (72801)
- MIDWEST FASTENER 7/32" x 1-1/2" Plain Steel Tension Pins 10PK (72783)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1in, Znc, PK100 (U39101.012.0100)
- Midwest Fastener Spring Pins