Shop All Cotter Pins
Midwest Fastener
3/16" x 1-1/2" 18-8 Stainless Steel Cotter Pins 10PK
Mfr # 74831
Zoro # G202520648
product price: $10.29
/pk 10, $1.03/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 3/16 in
- Fastener Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74831
- Zoro # G202520648
- UPC # 738287748314
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 1 1/2 in |
Length 1 | 1-1/2" |
Diameter | 3/16" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Type | Cotter Pin |
Material | Stainless Steel |
Style | Extended Prong |
Hardness | 18-8 |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 x 6 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55120.020.0006)
- ZORO SELECT #10-32 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB35)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 5/8" Dia, 2" L, 18-8 Stainless Steel Plain, 5 PK (1312SS0)
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 1000 PK (09341)
- MIDWEST FASTENER .054" x 7/8" Zinc Plated Steel Hair Pin Clips 40PK (70644)
- MIDWEST FASTENER Cotter Pin, 5/32 in Pin Dia, Steel, Zinc Plated Finish, 50 PK (50274)
- MIDWEST FASTENER 3/16" x 2" 18-8 Stainless Steel Cotter Pins 8PK (61254)
- MIDWEST FASTENER 3/32" x 1" Zinc Plated Steel Cotter Pins 100PK (62104)
- MIDWEST FASTENER .042" x 1" 18-8 Stainless Steel Hitch Pin Clips 10PK (74961)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Cotter Pins 100PK (04043)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (WWG-CPS-019)
- Midwest Fastener Cotter Pins