Shop All Automotive Body Clips
Midwest Fastener
3/16" x 0.6" Black Plastic Hole Panel Retainers 10PK
Mfr # 69144
Zoro # G102527471
product price: $6.29
/pk 10, $0.63/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Shield Clip
- Material Plastic
- Finish Black
- Diameter 3/16"
- Length 1 0.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69144
- Zoro # G102527471
- UPC # 738287691443
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Diameter | 3/16" |
Length 1 | 0.6" |
Details
Type | Panel Shield Clip |
Material | Plastic |
Finish | Black |
Style | Panel Retainer |
Description
Commonly used in the automotive industry to fasten paneling.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, double lip, Wave oil seal, Bore-Tite (49998)
- DYNAMIC FRICTION CO Brake Pad Sensor Wire, Front (341-31086)
- CURT Euro Mount, 2" Ball, 5-1/8" High, 11-1/4" L (45592)
- ECCO Rotating Beacon, Polycarbonate, 5-3/4" H (5813A)
- MIDWEST FASTENER 5/16"-18 x 7/8" Coarse Thread GM Hex Washer Head Body Bolts 8PK (31464)
- MIDWEST FASTENER 1/4"-20 x 1" Coarse Thread Hex Washer Head Body Bolts 8PK (31462)
- MIDWEST FASTENER 5/16" x 1/2" Black Plastic Hole Shield Clips 10PK (69167)
- MIDWEST FASTENER 1/4" x 0.8" Black Plastic Hole Flex Retainers 35PK (69165)
- MIDWEST FASTENER 8mm-1.25 Black Phosphate Steel Coarse Thread Long Extruded U Nuts 8PK (69253)
- MIDWEST FASTENER 5/16"-18 x 1-1/16" Coarse Thread Ford Hex Washer Head Dog Point Body Bolts 8PK (31467)
- ALLSTAR Body Bolt Clips, 50PK (ALL18554-50)
- Midwest Fastener Automotive Body Clips