Shop All Extension Springs
Midwest Fastener
3/16" x .030" x 1-11/16" Steel Extension Springs 1 12PK
Mfr # 18607
Zoro # G602515589
product price: $15.99
/pk 12, $1.33/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 1 3/16"
- Diameter 2 .030"
- Length 1 1-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18607
- Zoro # G602515589
- UPC # 738287186079
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 3/16" |
Diameter 2 | .030" |
Length 1 | 1-11/16" |
Nominal Size | SRM96 |
Wire Diameter | .030 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Katavia Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0121)
- ZORO SELECT O-Ring, Buna N, Dash 107, 7/32, 0.412, PK50 (U38801.009.0021)
- AMERICAN BUILT PRO Access Panel , 14 in x 26 in White TwoPiece Plastic (AP 1426 P1)
- ZORO SELECT O-Ring, Dash 034, Viton, 0.07 In., PK25 (U38871.006.0212)
- MIDWEST FASTENER 5/8" x .063" x 10-1/2" Steel Extension Springs 6PK (18687)
- MIDWEST FASTENER 5/16" x 0.032" x 1" 18-8 Stainless Steel Extension Springs 3PK (38808)
- MIDWEST FASTENER 7/8" x .122" x 3-13/32" Steel Extension Springs (18694)
- MIDWEST FASTENER 1/2" x 3-13/16" x .040" WG Steel Extension Springs 1 12PK (18562)
- MIDWEST FASTENER 1-3/8" x 0.224" x 7" Steel Extension Springs 2PK (18581)
- MIDWEST FASTENER 3/8" x .051" x 10-1/2" Steel Extension Springs 6PK (18685)
- RAYMOND Extension Spring, Standard Steel, PK6 (020101000)
- Midwest Fastener Extension Springs