Shop All Extension Springs
Midwest Fastener
3/16" x .025" x 1-5/16" Steel Extension Springs 1 12PK
Mfr # 18609
Zoro # G402515635
product price: $12.45
/pk 12, $1.04/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 1 3/16"
- Diameter 2 .025"
- Length 1 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18609
- Zoro # G402515635
- UPC # 738287186093
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 3/16" |
Diameter 2 | .025" |
Length 1 | 1-5/16" |
Nominal Size | SRM98 |
Wire Diameter | .025 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x .017" x 2" Steel Compression Springs 1 12PK (18651)
- MIDWEST FASTENER .325" to .360" x .125" Nylon Plastic Round Strain Relief Bushings 6PK (70286)
- TELL Tell Pro Line, Grade 1 Entry Lever, ANSI Strike, 2-3/4 Backset, US26D Satin Chrome Finish, Schlage (L1053-26D)
- DEXTER Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer (DCR8000-STD-LESS-RW/PA DB)
- MIDWEST FASTENER 3/16" x .024" x 10-1/2" Steel Extension Springs 6PK (18682)
- MIDWEST FASTENER 3/16" x .02" x 2" 18-8 Stainless Steel Extension Springs 3PK (38801)
- MIDWEST FASTENER 1/2" x .051" x 5-1/4" Steel Extension Springs 6PK (18621)
- MIDWEST FASTENER 3/4" x 0.062" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38841)
- MIDWEST FASTENER 13/16" x 10-1/4" x .079" WG Steel Extension Springs 3PK (18573)
- MIDWEST FASTENER 5/16" x 0.032" x 1" 18-8 Stainless Steel Extension Springs 3PK (38808)
- ZORO SELECT Ext Spring, Safety Drawbar, 13 3/4 OAL (1NBU7)
- Midwest Fastener Extension Springs