Shop All Extension Springs
Midwest Fastener
3/16" x .024" x 10-1/2" Steel Extension Springs 6PK
Mfr # 18682
Zoro # G902516446
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .024"
- Diameter 1 3/16"
- Length 1 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18682
- Zoro # G902516446
- UPC # 738287186826
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .024" |
Diameter 1 | 3/16" |
Length 1 | 10-1/2" |
Nominal Size | SRM171 |
Wire Diameter | .024 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, VR91A VIRO (DL R191 T R185VS (ILCO-VR91A)
- ZORO SELECT Touch Bar Rim Exit 48 In (5TUN1)
- DEXTER BY SCHLAGE Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-FULL-RW/PA AL)
- LOCKEY Lockey: 2900 - Narrow-Stile Mechanical Keypad Keyless Bolt - Jet Black (LK-2900-JB)
- MIDWEST FASTENER 1/2" x 9-3/4" x .063" WG Steel Extension Springs 3PK (18571)
- MIDWEST FASTENER 3/4" x 0.080" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38842)
- MIDWEST FASTENER 3/4" x 2-5/8" x .1055" WG Steel Extension Springs 6PK (18538)
- MIDWEST FASTENER 3/4" x 7-9/16" x .105" WG Steel Extension Springs 3PK (18580)
- MIDWEST FASTENER 1/4" x .030" x 10-1/2" Steel Extension Springs 6PK (18683)
- MIDWEST FASTENER 1/4" x .02" x 2" 18-8 Stainless Steel Extension Springs 3PK (38805)
- PRIME-LINE Extension Spring, 5/8 in. x 8-1/2 in. x 0.080 in., Steel, Single Loop (SP 9635)
- Midwest Fastener Extension Springs