Shop All Extension Springs
Midwest Fastener
3/16" x .02" x 2" 18-8 Stainless Steel Extension Springs 3PK
Mfr # 38801
Zoro # G702516691
product price: $11.99
/pk 3, $4.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Stainless Steel
- Diameter 1 3/16"
- Diameter 2 .02"
- Length 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38801
- Zoro # G702516691
- UPC # 738287388015
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 3/16" |
Diameter 2 | .02" |
Length 1 | 2" |
Details
Type | Extension Spring |
Material | Stainless Steel |
Hardness | 18-8 |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (2068pri8730BF)
- PRIME-LINE Sliding Window Sash Lock, 1-1/2 in. Hole Centers, Diecast Zinc, Nickel Plated 2 Pack (F 2644)
- ZORO SELECT Compression Latch, Nonlock, Polishd Chrome (4RPZ2)
- ZORO SELECT 1 3/8 in W x 1 1/2 in H zinc plated Door and Butt Hinge (1RBT5)
- MIDWEST FASTENER 3/8" x 6-1/4" x .042" WG Steel Extension Springs 6PK (18577)
- MIDWEST FASTENER 9/16" x 3-15/16" x .079" WG Steel Extension Springs 6PK (18560)
- MIDWEST FASTENER 3/4" x 1-1/8" x 5-3/4" x .128" WG Steel Extension Springs (18542)
- MIDWEST FASTENER 5/16" x .051" x 2-3/4" Steel Extension Springs 6PK (18583)
- MIDWEST FASTENER 5/16" x 6" x .042" WG Steel Extension Springs 6PK (18575)
- MIDWEST FASTENER 1/2" x 3-5/8" x .065" WG Steel Extension Springs 1 12PK (18550)
- ZORO APPROVED SUPPLIER Extension Spring, O= .562, L= 2.88, W=.072 C-179 R (G609961815)
- Midwest Fastener Extension Springs