Shop All Hex Keys
Midwest Fastener
3/16" Steel Short Arm Hex Wrenches 15PK
Mfr # 60446
Zoro # G502521987
original price:
$17.13
23% off
new price: $13.19
/pk 15, $0.88/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1 Short
- Diameter 3/16"
- Type Hex Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60446
- Zoro # G502521987
- UPC # 738287604467
- Country of Origin United States
- Category Hex Keys
Dimensions
Length 1 | Short |
Diameter | 3/16" |
Details
Material | Steel |
Type | Hex Wrench |
Description
Hex wrenches, also known as Allen wrenches, are used to fasten screws featuring hexagonal socket heads.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 5/16-18 Thread Size, 1.375"L, Steel (GN5C----B4S--22)
- KIPP Adjustable Handle, Low Profile, Size: 3, M10X20, Zinc, Black Satin, Comp: Steel (K0737.3101X20)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXN7)
- NORSEMAN BY VIKING DRILL AND TOOL Vortex-Point 9/16" 130-VT (26033)
- MIDWEST FASTENER 10mm Zinc Plated Steel Short Arm Hex Wrenches 4PK (62431)
- MIDWEST FASTENER 5/32" Steel Short Arm Hex Wrenches 25PK (60445)
- MIDWEST FASTENER 1/8" Steel Short Arm Hex Wrenches 30PK (60444)
- MIDWEST FASTENER 9/64" Steel Long Arm Hex Wrenches 10PK (67885)
- MIDWEST FASTENER 1/8" Steel Long Arm Hex Wrenches 10PK (67884)
- MIDWEST FASTENER 3/32" Steel Short Arm Hex Wrenches 17 17PK (60443)
- PROTO SAE L Key, 3/32 in Tip Size, 2 in Long, 11/16 in Short (J46106)
- Midwest Fastener Hex Keys & Hex Key Sets