Shop All Compression Tube Fittings
Midwest Fastener
3/16" Brass Compression Sleeves 20PK
Mfr # 35702
Zoro # G302516558
product price: $9.49
/pk 20, $0.47/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Sleeve
- Material Brass
- Length 1 7/32"
- Diameter 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35702
- Zoro # G302516558
- UPC # 738287357028
- Country of Origin Unknown
- Category Compression Tube Fittings
Dimensions
Length 1 | 7/32" |
Diameter | 3/16" |
Details
Type | Compression Sleeve |
Material | Brass |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Handle, Chrome For - Part# Ts001638-45 (TS001638-45)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540171.002)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size (8344G072)
- SLOAN O-ring Do6 O-Ring 1-1/4 X 1-1/2 X 1/8 (6 Pack) (5337075)
- MIDWEST FASTENER 1/2" Nylon Plastic Compression Sleeves 10PK (35724)
- MIDWEST FASTENER 1/4" Brass Compression Sleeves 15PK (35703)
- MIDWEST FASTENER 3/4" Brass Compression Sleeves 6PK (35711)
- MIDWEST FASTENER 5/16" Brass Compression Sleeves 15PK (35704)
- MIDWEST FASTENER 1/4" Nylon Plastic Compression Sleeves 20PK (35721)
- MIDWEST FASTENER 5/16" Nylon Plastic Compression Sleeves 15PK (35722)
- PARKER 1/4" Compression x MNPT Male 90 Degree Elbow (P4ME4)
- Midwest Fastener Tube Fittings