Shop All Hole Plugs
Midwest Fastener
3/16" Black Nylon Plastic Flush Head Hole Plugs 18 18PK
Mfr # 69461
Zoro # G602528459
original price:
$7.19
9% off
new price: $6.49
/pk 18, $0.36/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .23"
- Material Nylon
- Type Hole Plug
- Finish Black
- Application 1/5" hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69461
- Zoro # G602528459
- UPC # 738287694611
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 1 | 3/16" |
Diameter 2 | .24" |
Details
Thickness | .23" |
Material | Nylon |
Type | Hole Plug |
Finish | Black |
Application | 1/5" hole |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7810-E400 AL)
- WATTS BRASS & TUBULAR 8x8 Access Panel (APU9)
- S & W MANUFACTURING Lvling Mount, Nyl Base, 5/16-18" (WG3-16-15)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 25 Ft (150B2X1/4-25)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Flush Head Hole Plugs 20PK (79781)
- MIDWEST FASTENER 1/2" Black Plastic Round Head Sheet Metal Plugs 1 12PK (75922)
- MIDWEST FASTENER 1/4" Chrome Plated Steel Flush Head Hole Plugs 20PK (74001)
- MIDWEST FASTENER 1" Zinc Plated Steel Flush Head Hole Plugs 15PK (66925)
- MIDWEST FASTENER 5/16" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69443)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79861)
- J.W. WINCO GN749-M24X1.5-A Threaded Plug, NBR Seal (749-M24X1.5-A)
- Midwest Fastener Hole Plugs