Shop All Machine Screws
Midwest Fastener
3/16"-24 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK
Mfr # 60123
Zoro # G402525191
product price: $6.19
/pk 8, $0.77/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 3/16"-24
- Head Type Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60123
- Zoro # G402525191
- UPC # 738287601237
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 3/16"-24 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2-1/2 in L (A0020240232T)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 100 PK (M38250.040.0001)
- ZORO SELECT Grade 9, 7/16"-14 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 10 PK (2FB28)
- DISCO Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L (11519PK)
- MIDWEST FASTENER 3/16"-24 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (60121)
- MIDWEST FASTENER 3/16"-24 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK (60122)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 45 PK (77444)
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (79042)
- MIDWEST FASTENER #10-24 x 2 in Slotted Flat Machine Screw, Plain Brass, 15 PK (61477)
- MIDWEST FASTENER #12-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (32071)
- ZORO SELECT #12-24 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK (1210MPF188)
- Midwest Fastener Machine Screws