Shop All Machine Screws
Midwest Fastener
3/16"-24 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK
Mfr # 60103
Zoro # G102525026
original price:
$6.82
4% off
new price: $6.49
/pk 8, $0.81/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60103
- Zoro # G102525026
- UPC # 738287601039
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 3/16"-24 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (34583)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (51387)
- ZORO SELECT M8-1.25X12 ISO4029 SOCKET SET CUPPT. BLK OX (M8012SSC)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK (U07001.025.0050)
- MIDWEST FASTENER 3/16"-24 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK (60101)
- MIDWEST FASTENER #12-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 30 PK (61212)
- MIDWEST FASTENER 3/18"-16 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK (60142)
- MIDWEST FASTENER M3-0.50 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (31224)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (34588)
- MIDWEST FASTENER 5/16"-18 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK (60347)
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel (A0310120048PZ)
- Midwest Fastener Machine Screws