Shop All Machine Screws
Midwest Fastener
3/16"-24 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK
Mfr # 60122
Zoro # G902525226
product price: $5.99
/pk 8, $0.75/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 3/16"-24
- Head Type Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60122
- Zoro # G902525226
- UPC # 738287601220
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 3/16"-24 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI-1200750-100P)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (03914)
- ZORO SELECT M6-1.00 x 12 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55120.060.0012)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, .906 in L, Steel, 12 PK (70726)
- MIDWEST FASTENER 3/16"-24 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK (60123)
- MIDWEST FASTENER 3/16"-24 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (60121)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (77446)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (31245)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 50 PK (54507)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (72442)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51140.025.0062)
- Midwest Fastener Machine Screws