Shop All Machine Screws
Midwest Fastener
3/16"-24 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 60121
Zoro # G902524991
original price:
$6.87
7% off
new price: $6.35
/pk 10, $0.64/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 3/16"-24
- Head Type Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60121
- Zoro # G902524991
- UPC # 738287601213
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 3/16"-24 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN INTERNATIONAL Wood Screw, #9, 2", Metal 250 PK (SW-MW15BW250)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 13/32 in Shaft Dia, 50 PK (U36000.040.0001)
- MARSON Rivet Nut, #10-32 Thread Size, Steel, 100 PK (M47340)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51030.019.0075)
- MIDWEST FASTENER 3/16"-24 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK (60122)
- MIDWEST FASTENER 3/16"-24 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK (60123)
- MIDWEST FASTENER 1/4"-20 x 1 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (51250)
- MIDWEST FASTENER #8-40 x 1/2 in Slotted Oval Machine Screw, Black Oxide Steel, 8 PK (32946)
- MIDWEST FASTENER #12-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 30 PK (61212)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61992)
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0050)
- Midwest Fastener Machine Screws