Shop All Machine Screws
Midwest Fastener
3/16"-24 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 60101
Zoro # G602525144
product price: $4.69
/pk 10, $0.47/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60101
- Zoro # G602525144
- UPC # 738287601015
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 3/16"-24 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (02814-PWR)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31290)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 250 PK (U34128.018.6467)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Steel, 5 PK (5XA34)
- MIDWEST FASTENER #6-32 x 3-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68247)
- MIDWEST FASTENER #5-40 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 60 PK (62146)
- MIDWEST FASTENER #6-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68248)
- MIDWEST FASTENER #12-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (37645)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77481)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 25 PK (63403)
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/8 in Slotted Round Machine Screw, Plain Brass (A3300040008R)
- Midwest Fastener Machine Screws