Shop All Carriage Bolts
Midwest Fastener
3/16-24 x 3" 18-8 Stainless Steel Coarse Thread Carriage Bolts 5PK
Mfr # 78847
Zoro # G502521963
original price:
$13.25
9% off
new price: $11.95
/pk 5, $2.39/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 24 (Coarse)
- Material 18-8 Stainless Steel
- Neck Type Square
- Thread Length Full
- Head Style Carriage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78847
- Zoro # G502521963
- UPC # 738287788471
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 24 (Coarse) |
Fastener Length | 3 in |
Thread Length | Full |
Diameter 2 | 15/32" |
Diameter 1 | 3/16" (#10) |
Nominal Size | #10 |
Square-Depth | 1/8" |
Details
Material | 18-8 Stainless Steel |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | Carriage |
System of Measurement | Inch |
Hardness | 18-8 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/8" Thrd Sz, 2-1/2 in Overall Lg (YK38-24-LH)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Brass Body, 100 PK (TBC0808-100)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, 18-8 Stainless Steel Polished, 2 PK (ZA0244-SS32)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 4-1/2 in L, 10 PK (U04132.050.0450)
- MIDWEST FASTENER 3/16-24 x 1-1/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK (78843)
- MIDWEST FASTENER 3/16-24 x 2-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 6PK (78846)
- MIDWEST FASTENER 3/16-24 x 1" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK (78842)
- MIDWEST FASTENER 1/4"-20 x 6" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (51932)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31868)
- MIDWEST FASTENER 1/4"-20 x 6-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01066)
- NEWPORT FASTENERS 3/8-16 x 2" Ribbed Neck Carriage Bolts/Steel/Zinc , 500PK (267109)
- Midwest Fastener Carriage Bolts