Shop All Carriage Bolts
Midwest Fastener
3/16-24 x 2-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 6PK
Mfr # 78846
Zoro # G302521989
product price: $12.35
/pk 6, $2.06/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 24 (Coarse)
- Material 18-8 Stainless Steel
- Neck Type Square
- Thread Length Full
- Head Style Carriage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78846
- Zoro # G302521989
- UPC # 738287788464
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 24 (Coarse) |
Fastener Length | 2-1/2 in |
Thread Length | Full |
Diameter 2 | 15/32" |
Diameter 1 | 3/16" (#10) |
Nominal Size | #10 |
Square-Depth | 1/8" |
Details
Material | 18-8 Stainless Steel |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | Carriage |
System of Measurement | Inch |
Hardness | 18-8 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Phillips Drive, 143 PK (09158)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 8 PK (35122)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, White, Nylon 8 PK (76453)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/4"-20, Steel, Plain (A04201600HJ)
- MIDWEST FASTENER 3/16-24 x 3/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 1 12PK (78841)
- MIDWEST FASTENER 3/16-24 x 3" 18-8 Stainless Steel Coarse Thread Carriage Bolts 5PK (78847)
- MIDWEST FASTENER 3/16-24 x 2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 8PK (78845)
- MIDWEST FASTENER 3/8"-16 x 1-1/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 10PK (31863)
- MIDWEST FASTENER 5/16"-18 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01080)
- MIDWEST FASTENER 3/16-24 x 1-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01043)
- NEWPORT FASTENERS 10-24 x 1 1/2" Carriage Bolts/Full Thread/Steel/Black Oxide , 2000PK (541810)
- Midwest Fastener Carriage Bolts