Shop All Connecting & Clevis Links
Midwest Fastener
3/16" 18-8 Stainless Steel Quick Links 5PK
Mfr # 52244
Zoro # G402517356
product price: $21.49
/pk 5, $4.30/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 3/16 in
- Style Quick
- Type Chain Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52244
- Zoro # G402517356
- UPC # 738287522440
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 3/16 in |
Details
Material | Stainless Steel |
Style | Quick |
Type | Chain Link |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 2"X27Ft 10,000Lb Deluxe Rubber Hndl Rat w/ Strap Wrapper Box Display (69627)
- VESTIL Multipurpse Quad Drum Dolly 1.2k (DRUM-QUAD-C-HDL)
- COTTERMAN 9 ft 1 in Fixed Ladder, Steel, 6 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F6W C1)
- MIDWEST FASTENER 3/8" Galvanized Steel Jaw & Eye Swivels (54637)
- MIDWEST FASTENER 5/16" Quick Links 10PK (52256)
- MIDWEST FASTENER 3/4" Galvanized Steel Jaw & Eye Swivels (54640)
- MIDWEST FASTENER 1/4" Quick Links 10PK (51064)
- MIDWEST FASTENER 3/16" x 2-3/16" 316 Stainless Steel Jaw/Jaw Swivels 2PK (35827)
- MIDWEST FASTENER 5/16" Quick Links 4PK (34064)
- CAMPBELL CHAIN & FITTINGS Quick Link 3/8" Ss (T7630556)
- Midwest Fastener Lifting Hardware