Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#3157NA / #2358NA Amber Glass Miniature Light Bulbs 5PK
Mfr # 65626
Zoro # G802527511
product price: $33.29
/pk 5, $6.66/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Miniature Light Bulb
- Application Automotive
- Material Amber Glass
- Nominal Size #3157NA 2358NA
- Style Plastic Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65626
- Zoro # G802527511
- UPC # 738287656268
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #3157NA 2358NA |
Details
Type | Miniature Light Bulb |
Application | Automotive |
Material | Amber Glass |
Style | Plastic Wedge |
Volts | 12.8/14.0 |
Amps | 2.1/.48 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Brake Bleed Reservoir Kit, MVA6837 (MITMVA6837)
- BLUE OX KIT, SWAYPRO SPRING BARS, 1000 LB (BXW4007)
- CTA MANUFACTURING Windshield Wiper Arm Puller (5250)
- AGS Domestic Steel Brake Line, 1/4 x 30, BL-430 (BL-430)
- MIDWEST FASTENER #605 Clear Glass Miniature Light Bulbs 5PK (65693)
- MIDWEST FASTENER #1141 Clear Glass Miniature Light Bulbs 4PK (65606)
- MIDWEST FASTENER #1158 Clear Glass Miniature Light Bulbs 4PK (65608)
- MIDWEST FASTENER #53 Clear Glass Miniature Light Bulbs 6PK (65582)
- MIDWEST FASTENER #131 Clear Glass Miniature Light Bulbs 5PK (65725)
- MIDWEST FASTENER #1651 Clear Glass Miniature Light Bulbs 3PK (65695)
- ILB GOLD Replacement For Chrysler 200 L4 2.4L 730Cca Optional Backup Year:2015, 10Pk (200 L4 2.4L 730CCA OPTIONAL BACKUP YEAR2015)
- Midwest Fastener Vehicle Bulbs & Lenses