Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#3157 (2358) Clear Glass Miniature Light Bulbs 5PK
Mfr # 65625
Zoro # G402527515
product price: $17.45
/pk 5, $3.49/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear Glass
- Type Miniature Light Bulb
- Application Automotive
- Nominal Size #3157 (2358)
- Style Plastic Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65625
- Zoro # G402527515
- UPC # 738287656251
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #3157 (2358) |
Details
Material | Clear Glass |
Type | Miniature Light Bulb |
Application | Automotive |
Style | Plastic Wedge |
Volts | 12.8/14.0 |
Amps | 2.1/.48 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PLAINS INDUSTRIES FILTER, PARTICULATE, 18GPM (129300-01)
- SOUTHCO Fixed Keeper f/Pull to Open Latches - Stainless Steel (M1-519-4)
- PERKO Chrome Plated Brass Clamshell Vent 4" X 3.75" (0339DP0CHR)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 473336 (473336)
- MIDWEST FASTENER #1157 Clear Glass Miniature Light Bulbs 8PK (65641)
- MIDWEST FASTENER #1034 Amber Glass Miniature Light Bulbs 4PK (65604)
- MIDWEST FASTENER H7 Halogen Headlight Bulbs 2PK (38361)
- MIDWEST FASTENER #1003 Clear Glass Miniature Light Bulbs 4PK (65602)
- MIDWEST FASTENER #53 Clear Glass Miniature Light Bulbs 6PK (65582)
- MIDWEST FASTENER #407 Clear Glass Miniature Light Bulbs 5PK (65688)
- LUMAPRO Miniature Lamp, 400, 2.8W, T3 1/4, 28V, PK10 (400-10PK)
- Midwest Fastener Vehicle Bulbs & Lenses