Shop All Compression and Die Springs
Midwest Fastener
31/32" x .059" x 3-3/4" Steel Compression Springs 6PK
Mfr # 18639
Zoro # G402515840
product price: $12.99
/pk 6, $2.17/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Spring
- Material Spring Steel
- Diameter 1 31/32"
- Diameter 2 .059"
- Length 1 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18639
- Zoro # G402515840
- UPC # 738287186390
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Diameter 1 | 31/32" |
Diameter 2 | .059" |
Length 1 | 3-3/4" |
Nominal Size | SRM128 |
Wire Diameter | .059 WG |
Details
Type | Compression Spring |
Material | Spring Steel |
Description
Compression springs are coils designed to become shorter when loaded. Their turns are not touching in the unloaded position, and they need no attachment points.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGUARD Knobset Lock Stainless Steel Finish - KW1 (DK01-SS-KW1)
- GARLOCK Gasket Sheet, Garlock 2900, 30 x 30 x 1/8" (2900-30125)
- CECO Vision Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x VL28 70 x CYL-CE-18ga)
- NUVO IRON 36 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS36)
- MIDWEST FASTENER 15/64" x .025" x 1" Steel Compression Springs 1 12PK (18665)
- MIDWEST FASTENER 1/2" x .055" x 1-9/16" Steel Compression Springs 1 12PK (18668)
- MIDWEST FASTENER 53/64" x 3" x .047" WG Steel Compression Springs 6PK (18535)
- MIDWEST FASTENER 19/32" x 0.054" x 1" 18-8 Stainless Steel Compression Springs 3PK (38793)
- MIDWEST FASTENER 1/2" x .055" x 10-1/2" Steel Compression Springs 6PK (18691)
- MIDWEST FASTENER 5/8" x .092" x 1-3/4" Steel SRA413 Ajax Springs 1 12PK (18633)
- RAYMOND ISO-D Series Die Spring, PK10 (304404D)
- Midwest Fastener Compression and Die Springs