Shop All Sleeve Bearings
Midwest Fastener
30mm x 25mm x 30mm Metric Bronze Bearings 2PK
Mfr # 32506
Zoro # G302508751
product price: $20.85
/pk 2, $10.43/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Diameter 1 30mm
- Diameter 2 25mm
- Length 1 30mm
- Type Sleeve Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32506
- Zoro # G302508751
- UPC # 738287325065
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Diameter 1 | 30mm |
Diameter 2 | 25mm |
Length 1 | 30mm |
Details
Material | Bronze |
Type | Sleeve Bearing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Insert Ball Bearing, Bore 2 In (UCS211-200LD1NR)
- CLIMAX METAL PRODUCTS MRC-15-KW Metric Set Screw Coupling w/Keyway (MRC-15-KW)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-2528)
- FESTO Swivel Flange SNCL-25 (SNCL-25)
- MIDWEST FASTENER 15mm x 12mm x 12mm Metric Bronze Bearings 2PK (32481)
- MIDWEST FASTENER 15mm x 12mm x 20mm Metric Bronze Bearings 2PK (32483)
- MIDWEST FASTENER 5/8" x 3/4" x 1-1/8" Bronze Sleeve Bearings 3PK (64296)
- MIDWEST FASTENER 24mm x 20mm x 20mm Metric Bronze Bearings 2PK (32503)
- MIDWEST FASTENER 3/4" x 1" x 2" Bronze Sleeve Bearings 2PK (64297)
- MIDWEST FASTENER 5/8" x 3/4" x 1" Bronze Sleeve Bearings 3PK (64295)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2 (CB182016)
- Midwest Fastener Sleeve Bearings