Shop All Radial Ball Bearings
Midwest Fastener
30mm ID x 62mm OD x 16mm Ball Bearings 2PK
Mfr # 37603
Zoro # G702516684
product price: $16.39
/pk 2, $8.20/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Bearing
- Diameter 1 30mm
- Diameter 2 62mm
- Style Precision
- Length 1 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37603
- Zoro # G702516684
- UPC # 738287376036
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Diameter 1 | 30mm |
Diameter 2 | 62mm |
Length 1 | 16mm |
Details
Type | Ball Bearing |
Style | Precision |
Description
Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Push N Lube Grease Gun Filled, 2 oz. (40583)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.00 in OD (5V802)
- TRIM Tapping Fluid, 1 gal., PK4 (TAPHVY/1)
- D&D Belt, VS, 1.437 x 44.8in OC (2322V441)
- MIDWEST FASTENER 15mm ID x 35mm OD x 11mm Ball Bearings 2PK (37602)
- MIDWEST FASTENER 1/8" Ball Bearings 25PK (72843)
- MIDWEST FASTENER 0.2362" x 0.748" x 0.2362" Precision Ball Bearings 2PK (72824)
- MIDWEST FASTENER 5/32" Ball Bearings 25PK (72844)
- MIDWEST FASTENER 5/32" Ball Bearings 50PK (64281)
- MIDWEST FASTENER 1/8" x 1/2" x 0.1719" Precision Ball Bearings 2PK (72822)
- NTN NTN 6204ZZNR, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6204ZZNR)
- Midwest Fastener Radial Ball Bearings