Shop All Nylon Bushings
Midwest Fastener
.300" x .125" Nylon Plastic Round Strain Relief Bushings 10PK
Mfr # 70284
Zoro # G502506816
product price: $5.19
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .125"
- Material Nylon
- Diameter 2 .125"
- Diameter 1 .3"
- Head Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70284
- Zoro # G502506816
- UPC # 738287702842
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Diameter 2 | .125" |
Diameter 1 | .3" |
Cable Diameter | .300" |
Details
Thickness | .125" |
Material | Nylon |
Head Style | Round |
Type | Strain Relief Bushing |
Style | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (230)
- PRIMELINE TOOLS Pocket Door Pull, 3-3/4" L (N 7364)
- HARDWARE RESOURCES 1-1/2"x1-1/2"x1/2" Zinc Universal Angle Bracket (9012)
- ILCO Ilco: Key Blanks, 1011P-RU4 RUSS. (DL 11P T 55P (ILCO-1011P-RU4)
- MIDWEST FASTENER .37" to .43" x .125" Nylon Plastic Round Strain Relief Bushings 6PK (70288)
- MIDWEST FASTENER .6" to .69" x .281" Nylon Plastic Round Strain Relief Bushings 4PK (70292)
- MIDWEST FASTENER .315" to .360" x .062" Nylon Plastic Round Strain Relief Bushings 8PK (70304)
- MIDWEST FASTENER .300" x .090" Nylon Plastic Round Strain Relief Bushings 10PK (70283)
- MIDWEST FASTENER 5/16" x 7/16" Nylon Plastic Shallow Snap Bushings 20PK (66383)
- MIDWEST FASTENER 3/8" x 1/2" Nylon Plastic Regular Snap Bushings 15PK (66386)
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Blk, PK25 (1EMB3)
- Midwest Fastener Nylon Bushings