Shop All Nylon Bushings
Midwest Fastener
.300" x .090" Nylon Plastic Round Strain Relief Bushings 10PK
Mfr # 70283
Zoro # G202506826
product price: $5.79
/pk 10, $0.58/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .090"
- Material Nylon
- Diameter 2 .090"
- Diameter 1 .3"
- Head Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70283
- Zoro # G202506826
- UPC # 738287702835
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Diameter 2 | .090" |
Diameter 1 | .3" |
Cable Diameter | .300" |
Details
Thickness | .090" |
Material | Nylon |
Head Style | Round |
Type | Strain Relief Bushing |
Style | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Key KB628A (KB628A)
- OSBORNE WOOD PRODUCTS 36 x 8 Large Islander Leg in Knotty Pine (1850P)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XTPHX689)
- EMTEK Satin Brass Knob 86447US4 (86447US4)
- MIDWEST FASTENER .325" to .360" x .125" Nylon Plastic Round Strain Relief Bushings 6PK (70286)
- MIDWEST FASTENER 1/4" x 3/8" Nylon Plastic Shallow Snap Bushings 20PK (66381)
- MIDWEST FASTENER 15/16" x 1-1/8" Nylon Plastic Regular Snap Bushings 10PK (66407)
- MIDWEST FASTENER 1/4" x 3/8" Nylon Plastic Regular Snap Bushings 20PK (66382)
- MIDWEST FASTENER .25" to .29" x .062" Nylon Plastic Round Strain Relief Bushings 10PK (70282)
- MIDWEST FASTENER .53" to .60" x .125" Nylon Plastic Flat Strain Relief Bushings 6PK (70291)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Blk, PK25 (1EMD7)
- Midwest Fastener Nylon Bushings