Shop All Taper Pins
Midwest Fastener
#3/0 x 1" Zinc Plated Steel Taper Pins 1 12PK
Mfr # 60461
Zoro # G502506564
product price: $10.15
/pk 12, $0.85/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Zinc Plated
- Fastener Length 1 in
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60461
- Zoro # G502506564
- UPC # 738287604610
- Country of Origin United States
- Category Taper Pins
Dimensions
Fastener Length | 1 in |
Length 1 | 1" |
Diameter | #3/0 |
Details
Item | Taper Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc |
Type | Taper Pin |
Material | Steel |
Description
A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-6-PK5)
- TOOLPRO Toggle Bolt, 4" L, 100 PK (TP05020)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 10 PK (63044)
- ZORO SELECT Grade A307, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (494074-PG)
- MIDWEST FASTENER #2 x 1-1/2" Zinc Plated Steel Taper Pins 6PK (60468)
- MIDWEST FASTENER #3 x 1-1/2" Zinc Plated Steel Taper Pins 6PK (60472)
- MIDWEST FASTENER #0 x 1" Zinc Plated Steel Taper Pins 1 12PK (60463)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3, PK5 (U39000.409.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3-1/2, PK5 (U39000.341.0350)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #0 x 1, PK25 (U51560.156.0100)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #2/0x1/2, PK25 (U51560.142.0050)
- Midwest Fastener Taper Pins