Shop All Cable Ties
Midwest Fastener
30" Natural Nylon Plastic Cable Ties 50PK
Mfr # 08038
Zoro # G302518507
product price: $30.19
/pk 50, $0.60/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Nylon
- Application 175 lb Tensile
- Length 1 30"
- Style Bag of 50
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08038
- Zoro # G302518507
- UPC # 738287080384
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 30" |
Details
Material | Natural Nylon |
Application | 175 lb Tensile |
Style | Bag of 50 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2716)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25M1)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- SIEMENS 240/480-24V 150VA Transformer (MT0150B)
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- MIDWEST FASTENER 4" Black Nylon Plastic Cable Ties 100PK (08056)
- MIDWEST FASTENER 11" Black Nylon Plastic Cable Ties 1000PK (08079)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 1000PK (08077)
- MIDWEST FASTENER 18" Black Nylon Plastic Cable Ties 50PK (08066)
- MIDWEST FASTENER 21" Black Nylon Plastic Cable Ties 50PK (08067)
- PARTNERS BRAND Colored Cable Ties, 50#, 14", Green, 1000/Case (CT145A)
- Midwest Fastener Cable Ties